- Finished Bore Sprocket for 80 Single Strand Chain
- 42 Teeth
- 2 3/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Steel |
| Finished Bore | 2.1875 in - 2 3/16 in |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Chain Pitch | 1.000 in |
| No. of Teeth | 42 |
| Pitch Diameter | 13.382 in |
| No. of Strands Across | 1 |
| Chain No. | 80 |
| Outside Dia. | 13.944 in |
| Weight | 28.8 LB |
| EAN or UPC | 97039341129 |

