- 80 Chain, 51 Tooth, B Style Minimum Bore Sprocket, 1 Strand, Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | B |
| Bore Type | Minimum Plain Bore |
| Chain No. | 80 |
| Material | Steel |
| No. of Strands Across | 1 |
| Chain Pitch | 1.000 in |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| No. of Teeth | 51 |
| Weight | 34.3 LB |
| EAN or UPC | 97039316875 |

