- Plain Bore Sprockets
- 80 Chain Number
- 60 Number of Teeth
- 19.6800" O.D.
- 19.107" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 80 |
| Chain Pitch | 1.000 in |
| Outside Dia. | 19.68 in |
| Hub Projection | 4.675 in |
| Bore Type | Minimum Plain Bore |
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 5.25 in |
| Inch/Metric | Inch |
| No. of Teeth | 60 |
| Sprocket Style | B |
| Tooth Width | 0.575 in |
| Hub Dia. | 5 1/4 in |
| Material | Carbon Steel |
| Bore Range | 1.25 in |
| Pitch Diameter | 19.107 in |
| Width Across Teeth | 0.575 in |
| Weight | 49.1 LB |
| EAN or UPC | 97039316967 |

