- Finished Bore Sprocket for 80 Single Strand Chain
- 13 Teeth
- 1 1/4" Bore
- w/ Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 4.657 in |
| Hardened Teeth | With Hardened Teeth |
| Material | Steel |
| Pitch Diameter | 4.179 in |
| Inch/Metric | Inch |
| Chain No. | 80 |
| No. of Teeth | 13 |
| Chain Pitch | 1.000 in |
| Sprocket Style | B |
| No. of Strands Across | 1 |
| Finished Bore | 1.250 in - 1 1/4 in |
| Weight | 4.1 LB |
| EAN or UPC | 97039300850 |

