Skip to content Skip to navigation menu
Finished Bore Sprocket

80BS13HT 1 3/16

Finished Bore Sprocket
Item #105088461
  • Finished Bore Sprocket for 80 Single Strand Chain
  • 13 Teeth
  • 1 3/16" Bore
  • w/ Hardened Teeth
Finished Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Finished Bore Sprocket for 80 Single Strand Chain
  • 13 Teeth
  • 1 3/16" Bore
  • w/ Hardened Teeth

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
No. of Strands Across 1
Inch/Metric Inch
Material Steel
Chain No. 80
No. of Teeth 13
Pitch Diameter 4.179 in
Hardened Teeth With Hardened Teeth
Finished Bore 1.1875 in - 1 3/16 in
Chain Pitch 1.000 in
Sprocket Style B
Outside Dia. 4.657 in
Weight 3.5 LB
EAN or UPC 97039300843
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison