- Finished Bore Sprocket for 80 Single Strand Chain
- 17 Teeth
- 1 3/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 80 |
| Pitch Diameter | 5.442 in |
| Keyway Size | 3/4 x 3/4 in |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 1.5 in |
| Finished Bore | 1.375 in - 1 3/8 in |
| Chain Pitch | 1.000 in |
| Hub Dia. | 4 in |
| Outside Dia. | 5.95 in |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Hub Projection | 0.925 in |
| No. of Teeth | 17 |
| Width Across Teeth | 0.575 in |
| Material | Carbon Steel |
| Tooth Width | 0.575 in |
| Inch/Metric | Inch |
| Weight | 7.0 LB |
| EAN or UPC | 97039338464 |

