- Finished Bore Sprocket for 80 Single Strand Chain
- 23 Teeth
- 1 1/4" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 1 |
| No. of Teeth | 23 |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 80 |
| Material | Steel |
| Inch/Metric | Inch |
| Chain Pitch | 1.000 in |
| Sprocket Style | B |
| Finished Bore | 1.250 in - 1 1/4 in |
| Outside Dia. | 7.876 in |
| Pitch Diameter | 7.344 in |
| Weight | 11.7 LB |
| EAN or UPC | 97039339140 |

