Skip to content Skip to navigation menu
Finished Bore Sprocket

80BS23 1 5/8

Finished Bore Sprocket
Item #105072896
  • Finished Bore Sprocket for 80 Single Strand Chain
  • 23 Teeth
  • 1 5/8" Bore
Finished Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Finished Bore Sprocket for 80 Single Strand Chain
  • 23 Teeth
  • 1 5/8" Bore

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
Chain No. 80
Outside Dia. 7.876 in
Inch/Metric Inch
Material Steel
Finished Bore 1.625 in - 1 5/8 in
No. of Strands Across 1
Hardened Teeth Without Hardened Teeth
Sprocket Style B
Pitch Diameter 7.344 in
No. of Teeth 23
Chain Pitch 1.000 in
Weight 11.7 LB
EAN or UPC 97039339188
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison