- Finished Bore Sprocket for 80 Single Strand Chain
- 27 Teeth
- 2 15/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 1.000 in |
| No. of Teeth | 27 |
| Chain No. | 80 |
| Outside Dia. | 9.156 in |
| Hardened Teeth | Without Hardened Teeth |
| Finished Bore | 2.9375 in - 2 15/16 in |
| Pitch Diameter | 8.614 in |
| Material | Steel |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Weight | 15.9 LB |
| EAN or UPC | 97039340788 |

