- Finished Bore Sprocket for 80 Single Strand Chain
- 9 Teeth
- 1 1/4" Bore
- w/ Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Finished Bore | 1.250 in - 1 1/4 in |
| Hub Dia. | 2 1/4 in |
| No. of Strands Across | 1 |
| Chain Pitch | 1.000 in |
| Sprocket Style | B |
| Tooth Width | 0.575 in |
| Outside Dia. | 3.35 in |
| Hub Projection | 1.05 in |
| Pitch Diameter | 2.924 in |
| Length Through Bore | 1.625 in |
| No. of Teeth | 9 |
| Inch/Metric | Inch |
| Width Across Teeth | 0.575 in |
| Material | Carbon Steel |
| Keyway Size | 5/16 x 5/16 |
| Chain No. | 80 |
| Hardened Teeth | With Hardened Teeth |
| Weight | 1.9 LB |
| EAN or UPC | 97039338303 |

