- Finished Bore Sprocket for 80 Single Strand Chain
- 9 Teeth
- 1 1/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Sprocket Style | B |
| No. of Teeth | 9 |
| Pitch Diameter | 2.924 in |
| Outside Dia. | 3.348 in |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 1.000 in |
| Material | Steel |
| Chain No. | 80 |
| Finished Bore | 1.125 in - 1 1/8 in |
| Weight | 1.9 LB |
| EAN or UPC | 97039337788 |

