US Tsubaki Inc.
80BTB10H
Single Strand Sprocket; 80 Chain Size; 10 Teeth; Requires 1215 Taper Lock Bushing
Item #101631138
- Single Strand Sprocket
- 80 Chain Size
- 10 Teeth
- Requires Taper Lock 1215 Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Pitch Dia. | 3.236 in |
| Chain No. | 80 |
| Sprocket Style | B |
| Bushing Type | Taper Lock |
| Bushing Series | 1215 |
| Material | Steel |
| Hardened Teeth | With Hardened Teeth |
| No. of Teeth | 10 |
| Outside Dia. | 3.678 in |
| Chain Pitch | 1.000 in |
| Weight | 1.1 LB |
| EAN or UPC | 97039921321 |
