US Tsubaki Inc.
80BTB32
Single Strand Sprocket; 80 Chain Size; 32 Teeth; Requires 2517 Taper Lock Bushing
Item #101631126
- Single Strand Sprocket
- 80 Chain Size
- 32 Teeth
- Requires Taper Lock 2517 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bushing Bore [Min] | 0.5 in |
| Pitch Dia. | 10.202 in |
| Tooth Width | 0.575 in |
| Material | Steel |
| No. of Strands Across | 1 |
| Length Through Bore | 1.75 in |
| Chain No. | 80 |
| Hub Dia. | 4 1/4 in |
| Type | B |
| Bushing Series | 2517 |
| Bushing Bore [Max] | 2.5 in |
| Bushing Type | Taper Lock |
| Outside Dia. | 10.753 in |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Pitch Diameter | 10.202 in |
| Bore Range | 2.5 in |
| Sprocket Style | B |
| No. of Teeth | 32 |
| Chain Pitch | 1.000 in |
| Weight | 12.0 LB |
| EAN or UPC | 97039372741 |
