US Tsubaki Inc.
80BTB70
Single Strand Sprocket; 80 Chain Size; 70 Teeth; Requires 3020 Taper Lock Bushing
Item #101630974
- Single Strand Sprocket
- 80 Chain Size
- 70 Teeth
- Requires Taper Lock 3020 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Length Through Bore | 2 in |
| Chain Pitch | 1.000 in |
| Bore Range | 3 in |
| Material | Steel |
| Inch/Metric | Inch |
| No. of Teeth | 70 |
| Pitch Dia. | 22.289 in |
| Type | B |
| Bushing Series | 3020 |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 22.867 in |
| Chain No. | 80 |
| Tooth Width | 0.575 in |
| Pitch Diameter | 22.289 in |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Bushing Bore [Min] | 0.938 in |
| Bushing Type | Taper Lock |
| Hub Dia. | 5 1/4 in |
| Bushing Bore [Max] | 3 in |
| Weight | 52.3 LB |
| EAN or UPC | 97039372826 |
