- 80 Chain
- 1" Pitch
- Carbon Steel w/Rust Preventative Coating
- Connecting (Master) Link
applications
- Packaging
- Food processing
- Pulp and paper mills
- Lumber and sawmills
- Automotive
features
- Ring-coined connecting links with same fatigue strength as base chain providing improved capacity
| Pin Material | Carbon Steel |
| Material | Carbon Steel w/Rust Preventative Coating |
| Link Plates Thickness | 1/8 in |
| Pin Diameter | 0.312 in |
| Chain Construction | Part (CL, Ol, RL) |
| Duty | Standard-Duty |
| Roller Width | 0.609 in |
| Pin Overall Length | 1.571 in |
| Chain Type | ANSI |
| Link Plates Height | 0.949 in |
| No. of Strands Across | 1 |
| Chain Pitch | 1 in |
| Type | Connecting (Master) Link |
| Link Type | Spring Clip |
| Chain Series | 80, 80-2, 80-3, 80-4, 80-6, 80-8 |
| Chain No. | 80 |
| Roller Dia. | 5/8 in |
| Rated Working Load | 3,310 lb |
| Weight | 0.14 LB |
| EAN or UPC | 97039219831 |

