US Tsubaki Inc.
80D LAMB RIV
Single Strand Lambda Drive Roller Chain
Item #101782839
-
Pre-Packed Quantities
- #80 Chain
- 1 Strand
- 1" Pitch
- Riveted
- Carbon Steel w/Rust Preventative Coating
applications
- Packaging
- Food processing
- Pulp and paper mills
- Lumber and sawmills
- Automotive
features
- Lube-free drive chain
- Maintenance-free design
- Specially coated pins and oil-impregnated bushings
- Ideal for applications where lubrication is difficult or impossible
- Outstanding performance in temperatures up to 302 °F
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Duty | Standard-Duty |
| Chain Type | ANSI |
| Link Plates Thickness | 1/8 in |
| Chain No. | 80 |
| Side Bow | No |
| Roller Width | 0.609 in |
| Rated Working Load | 3,310 lb |
| Roller Dia. | 5/8 in |
| No. of Strands Across | 1 |
| Pins & Rollers | Standard |
| Package Type | 10 Foot Box |
| Chain Pitch | 1 in |
| Pin Diameter | 0.312 in |
| Material | Carbon Steel w/Rust Preventative Coating |
| Chain Construction | Riveted |
| Link Plates Height | 0.949 in |
| Pin Material | Carbon Steel |
| Self-Lubricating | Yes |
| Chain Series | 80, 80-2, 80-3, 80-4, 80-6, 80-8 |
| Pin Overall Length | 1.571 in |
| Weight | 1.787 LB |
| EAN or UPC | 97039219824 |
-
Pre-Packed Quantities

