US Tsubaki Inc.
80E84
Single Strand Sprocket; 80 Chain Size; 84 Teeth; Requires E QD Bushing
Item #105089534
- Single Strand Sprocket
- 80 Chain Size
- 84 Teeth
- Requires QD E Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 80 |
| Bushing Type | QD |
| Chain Pitch | 1.000 in |
| Pitch Diameter | 26.744 in |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Series | E |
| Pitch Dia. | 26.744 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Material | Steel |
| Outside Dia. | 27.326 in |
| No. of Teeth | 84 |
| Type | C |
| Sprocket Style | C |
| Weight | 93.0 LB |
| EAN or UPC | 97039380104 |
