- 80-1 Chain
- Connecting (Master) Link Attachment
- Type K1 Bent - Both Sides
- 1 Hole
- Carbon Steel
| Attachment | Bent - Both Sides |
| Type | Connecting (Master) Link |
| Part Type | K1 |
| Chain No. | 80 |
| No. of Holes | 1 |
| Chain Construction | Cottered |
| Chain Pitch | 1 in |
| Material | Carbon Steel |
| No. of Strands Across | 1 |
| Weight | 0.224 LB |
| EAN or UPC | 97039192295 |

