Skip to content Skip to navigation menu
Single Strand Sprocket; 80 Chain Size; 14 Teeth; Requires Q1 Split Taper Bushing

80Q14

Single Strand Sprocket; 80 Chain Size; 14 Teeth; Requires Q1 Split Taper Bushing
Item #102037357
  • Single Strand Sprocket
  • 80 Chain Size
  • 14 Teeth
  • Requires Split Taper Q1 Bushing
  • Without Hardened Teeth
Single Strand Sprocket; 80 Chain Size; 14 Teeth; Requires Q1 Split Taper Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Strand Sprocket
  • 80 Chain Size
  • 14 Teeth
  • Requires Split Taper Q1 Bushing
  • Without Hardened Teeth

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
Pitch Diameter 4.494 in
Hardened Teeth Without Hardened Teeth
Chain Pitch 1.000 in
Bushing Series Q1
Inch/Metric Inch
Pitch Dia. 4.494 in
Sprocket Style B
No. of Strands Across 1
Bushing Type Split Taper
No. of Teeth 14
Outside Dia. 4.981 in
Chain No. 80
Material Steel
Type 4
Weight 4.3 LB
EAN or UPC 97039622426
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison