US Tsubaki Inc.
80Q18
Single Strand Sprocket; 80 Chain Size; 18 Teeth; Requires Q1 Split Taper Bushing
Item #102042363
- Single Strand Sprocket
- 80 Chain Size
- 18 Teeth
- Requires Split Taper Q1 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 80 |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Series | Q1 |
| Material | Steel |
| Pitch Dia. | 5.759 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| No. of Teeth | 18 |
| Bushing Type | Split Taper |
| Chain Pitch | 1.000 in |
| Outside Dia. | 6.271 in |
| Sprocket Style | B |
| Type | 4 |
| Pitch Diameter | 5.759 in |
| Weight | 5.9 LB |
| EAN or UPC | 97039623195 |
