Skip to content Skip to navigation menu
Single Strand Sprocket; 80 Chain Size; 34 Teeth; Requires Q1 Split Taper Bushing

80Q34

Single Strand Sprocket; 80 Chain Size; 34 Teeth; Requires Q1 Split Taper Bushing
Item #102071232
  • Single Strand Sprocket
  • 80 Chain Size
  • 34 Teeth
  • Requires Split Taper Q1 Bushing
  • Without Hardened Teeth
Single Strand Sprocket; 80 Chain Size; 34 Teeth; Requires Q1 Split Taper Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Strand Sprocket
  • 80 Chain Size
  • 34 Teeth
  • Requires Split Taper Q1 Bushing
  • Without Hardened Teeth

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
Pitch Dia. 10.838 in
Inch/Metric Inch
Type 4
Bushing Type Split Taper
Pitch Diameter 10.838 in
No. of Teeth 34
Chain Pitch 1.000 in
Sprocket Style B
No. of Strands Across 1
Outside Dia. 11.392 in
Chain No. 80
Material Steel
Hardened Teeth Without Hardened Teeth
Bushing Series Q1
Weight 18.4 LB
EAN or UPC 97039784698
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison