US Tsubaki Inc.
80R48
Single Strand Sprocket; 80 Chain Size; 48 Teeth; Requires R1 Split Taper Bushing
Item #101426157
- Single Strand Sprocket
- 80 Chain Size
- 48 Teeth
- Requires Split Taper R1 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 48 |
| Bushing Type | Split Taper |
| No. of Strands Across | 1 |
| Chain No. | 80 |
| Chain Pitch | 1.000 in |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Type | 4 |
| Outside Dia. | 15.857 in |
| Bushing Series | R1 |
| Sprocket Style | B |
| Material | Steel |
| Weight | 31.5 LB |
| EAN or UPC | 97039818584 |
