US Tsubaki Inc.
80R96
Single Strand Sprocket; 80 Chain Size; 96 Teeth; Requires R1 Split Taper Bushing
Item #101431933
- Single Strand Sprocket
- 80 Chain Size
- 96 Teeth
- Requires Split Taper R1 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 80 |
| Chain Pitch | 1.000 in |
| Sprocket Style | B |
| Pitch Diameter | 30.563 in |
| No. of Strands Across | 1 |
| Material | Steel |
| Pitch Dia. | 30.563 in |
| Type | B |
| Inch/Metric | Inch |
| Bushing Series | R1 |
| Outside Dia. | 31.147 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 96 |
| Bushing Type | Split Taper |
| Weight | 126.0 LB |
| EAN or UPC | 97039113986 |
