US Tsubaki Inc.
80SDS14H
Single Strand Sprocket; 80 Chain Size; 14 Teeth; Requires SDS QD Bushing
Item #105103163
- Single Strand Sprocket
- 80 Chain Size
- 14 Teeth
- Requires QD SDS Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 1.000 in |
| Pitch Diameter | 4.494 in |
| Outside Dia. | 4.981 in |
| No. of Teeth | 14 |
| Hardened Teeth | With Hardened Teeth |
| Type | B |
| Chain No. | 80 |
| Sprocket Style | B |
| Bushing Type | QD |
| Pitch Dia. | 4.494 in |
| No. of Strands Across | 1 |
| Material | Steel |
| Inch/Metric | Inch |
| Bushing Series | SDS |
| Weight | 1.8 LB |
| EAN or UPC | 97039381811 |
