US Tsubaki Inc.
80SF23H
Single Strand Sprocket; 80 Chain Size; 23 Teeth; Requires SF QD Bushing
Item #105126372
- Single Strand Sprocket
- 80 Chain Size
- 23 Teeth
- Requires QD SF Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 23 |
| Bushing Series | SF |
| Bushing Type | QD |
| Sprocket Style | B |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 7.875 in |
| Type | B |
| Chain Pitch | 1.000 in |
| Chain No. | 80 |
| Material | Steel |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Weight | 7.3 LB |
| EAN or UPC | 97039381903 |
