US Tsubaki Inc.
80SF30H
Single Strand Sprocket; 80 Chain Size; 30 Teeth; Requires SF QD Bushing
Item #105102487
- Single Strand Sprocket
- 80 Chain Size
- 30 Teeth
- Requires QD SF Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Type | B |
| No. of Strands Across | 1 |
| Outside Dia. | 10.114 in |
| Sprocket Style | B |
| Hardened Teeth | With Hardened Teeth |
| Chain Pitch | 1.000 in |
| Pitch Dia. | 9.567 in |
| Bushing Series | SF |
| Material | Steel |
| Chain No. | 80 |
| Pitch Diameter | 9.567 in |
| No. of Teeth | 30 |
| Inch/Metric | Inch |
| Bushing Type | QD |
| Weight | 11.6 LB |
| EAN or UPC | 97039381965 |
