US Tsubaki Inc.
80SH12H
Single Strand Sprocket; 80 Chain Size; 12 Teeth; Requires SH QD Bushing
Item #105102716
- Single Strand Sprocket
- 80 Chain Size
- 12 Teeth
- Requires QD SH Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Dia. | 3.864 in |
| Pitch Diameter | 3.864 in |
| Material | Steel |
| Hardened Teeth | With Hardened Teeth |
| Type | B |
| Chain Pitch | 1.000 in |
| No. of Teeth | 12 |
| Outside Dia. | 4.332 in |
| Bushing Series | SH |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Chain No. | 80 |
| Sprocket Style | B |
| Bushing Type | QD |
| Weight | 1.3 LB |
| EAN or UPC | 97039381798 |
