US Tsubaki Inc.
80SK16H
Single Strand Sprocket; 80 Chain Size; 16 Teeth; Requires SK QD Bushing
Item #105102201
- Single Strand Sprocket
- 80 Chain Size
- 16 Teeth
- Requires QD SK Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Pitch Diameter | 5.126 in |
| Type | B |
| No. of Teeth | 16 |
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 5.627 in |
| Sprocket Style | B |
| Bushing Type | QD |
| Chain Pitch | 1.000 in |
| Bushing Series | SK |
| Material | Steel |
| Pitch Dia. | 5.126 in |
| Chain No. | 80 |
| Weight | 3.2 LB |
| EAN or UPC | 97039381835 |
