US Tsubaki Inc.
80SK17
Single Strand Sprocket; 80 Chain Size; 17 Teeth; Requires SK QD Bushing
Item #101635826
- Single Strand Sprocket
- 80 Chain Size
- 17 Teeth
- Requires QD SK Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 1 |
| Pitch Diameter | 5.442 in |
| Bushing Bore [Min] | 0.5 in |
| Chain Pitch | 1.000 in |
| Hub Dia. | 3 7/8 in |
| Tooth Width | 0.575 in |
| Pitch Dia. | 5.442 in |
| Inch/Metric | Inch |
| Chain No. | 80 |
| No. of Teeth | 17 |
| Bushing Type | QD |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Material | Steel |
| Bushing Bore [Max] | 2.625 in |
| Outside Dia. | 5.95 in |
| Bushing Series | SK |
| Bore Range | 2.625 in |
| Length Through Bore | 1.25 in |
| Type | B |
| Weight | 3.7 LB |
| EAN or UPC | 97039379832 |
