US Tsubaki Inc.
80SK17H
Single Strand Sprocket; 80 Chain Size; 17 Teeth; Requires SK QD Bushing
Item #105090874
- Single Strand Sprocket
- 80 Chain Size
- 17 Teeth
- Requires QD SK Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 1.000 in |
| No. of Teeth | 17 |
| Outside Dia. | 5.949 in |
| Bushing Type | QD |
| Chain No. | 80 |
| Inch/Metric | Inch |
| Type | B |
| No. of Strands Across | 1 |
| Bushing Series | SK |
| Pitch Dia. | 5.442 in |
| Hardened Teeth | With Hardened Teeth |
| Material | Steel |
| Sprocket Style | B |
| Pitch Diameter | 5.442 in |
| Weight | 3.9 LB |
| EAN or UPC | 97039381842 |
