US Tsubaki Inc.
80SK19H
Single Strand Sprocket; 80 Chain Size; 19 Teeth; Requires SK QD Bushing
Item #100802836
- Single Strand Sprocket
- 80 Chain Size
- 19 Teeth
- Requires QD SK Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Steel |
| Bushing Series | SK |
| Tooth Width | 0.575 in |
| Length Through Bore | 1.25 in |
| Hub Dia. | 3 7/8 in |
| Bushing Bore [Min] | 0.5 in |
| Outside Dia. | 6.59 in |
| Pitch Diameter | 6.076 in |
| Sprocket Style | B |
| Pitch Dia. | 6.076 in |
| Inch/Metric | Inch |
| Chain Pitch | 1.000 in |
| Hardened Teeth | With Hardened Teeth |
| Type | B |
| Chain No. | 80 |
| No. of Teeth | 19 |
| No. of Strands Across | 1 |
| Bore Range | 2.625 in |
| Bushing Bore [Max] | 2.625 in |
| Bushing Type | QD |
| Weight | 4.7 LB |
| EAN or UPC | 97039381866 |
