- TAPER-LOCK® Weld-on Hubs
- 2517 Bushing Series
- 4 1/8" Pilot Diameter
- 4 1/4" Flange O.D.
- Steel
| Bore Range [Max] | 2.125 in |
| Material | Steel |
| Bushing Series | 2012 |
| Length Through Bore | 1.25 in |
| Overall Height | 3.625 in |
| Pilot Diameter | 3.438 in |
| Bore Range [Min] | 0.5 in |
| Weight | 1.5 LB |
| EAN or UPC | 97039387165 |

