- Chain #80
- Pitch 3/4 in
- Carbon Steel
- Pin Dia. 0.312 in
features
- Patented ring coined connecting links provide longer service life
| Link Type | Offset |
| Chain Pitch | 3/4 in |
| Pin Overall Length | 1.417 in |
| Material | Carbon Steel |
| Roller Dia. | 5/8 in |
| Duty | Standard - High Speed |
| Roller Width | 5/8 in |
| Chain No. | 80 |
| Pin Hole Diameter | 0.312 in |
| Weight | 0.15 LB |
| EAN or UPC | 97039701619 |

