- #2080 Chain
- 1 Strand
- 2" Pitch
- Riveted
- Carbon Steel
features
- Long-lasting, heat-treated rollers
- Lube groove on inner surface of bushing improves wear life
- Pins are fabricated from high grade steel, then heat-treated
- Ring-coined connecting links have same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
| Self-Lubricating | No |
| Roller Width | 5/8 in |
| Chain Pitch | 2 in |
| Pin Overall Length | 1.394 in |
| Chain Construction | Riveted |
| Chain Series | 2080, 2082, 2088, 2089 |
| No. of Strands Across | 1 |
| Duty | Standard-Duty |
| Chain No. | 2080 |
| Pins & Rollers | Standard |
| Pin Diameter | 0.312 in |
| Roller Dia. | 5/8 in |
| Link Plates Thickness | 1/8 in |
| Pin Material | Carbon Steel |
| Material | Carbon Steel |
| Link Plates Height | 0.906 in |
| Package Type | 10 Foot Box |
| Side Bow | No |
| Chain Type | ANSI |
| Weight | 1.11 LB |
| EAN or UPC | 97039181138 |

