- 1 1/4" Pitch Leaf Chain
- 2x2 Lacing
- 0.156" Plate Thickness
- 1.024" Plate Height
- 50 Feet
| Plate Thickness | 0.156 in |
| Chain Pitch | 1.25 in |
| Lacing | 2x2 |
| Plate Height | 1.024 in |
| Weight per Foot | 1.8 lb |
| Width Over Pins | 0.789 in |
| Pin Diameter | 0.373 in |
| Package Type | 50 Foot Reel |
| Weight | 1.8 LB |
| EAN or UPC | 97039178589 |

