- 1 1/4" Pitch Leaf Chain
- 4x4 Lacing
- 0.156" Plate Thickness
- 1.024" Plate Height
- 30 Feet
| Weight per Foot | 3.56 lb |
| Package Type | 30 Foot Reel |
| Pin Diameter | 0.373 in |
| Plate Thickness | 0.156 in |
| Width Over Pins | 1.445 in |
| Chain Pitch | 1.25 in |
| Plate Height | 1.024 in |
| Lacing | 4x4 |
| Weight | 3.446 LB |
| EAN or UPC | 97039178664 |

