- 1 1/4" Pitch Leaf Chain
- 6x6 Lacing
- 0.156" Plate Thickness
- 1.024" Plate Height
- 30 Feet
| Chain Pitch | 1.25 in |
| Plate Height | 1.024 in |
| Plate Thickness | 0.156 in |
| Width Over Pins | 2.098 in |
| Lacing | 6x6 |
| Package Type | 30 Foot Reel |
| Weight per Foot | 5.31 lb |
| Pin Diameter | 0.373 in |
| Weight | 5.096 LB |
| EAN or UPC | 97039178725 |

