- 1 1/2" Pitch Leaf Chain
- 6x6 Lacing
- 0.187" Plate Thickness
- 1.228" Plate Height
- 10 Feet
| Lacing | 6x6 |
| Chain Pitch | 1.5 in |
| Plate Thickness | 0.187 in |
| Plate Height | 1.228 in |
| Weight per Foot | 7.07 lb |
| Width Over Pins | 2.514 in |
| Package Type | 10 Foot Box |
| Pin Diameter | 0.437 in |
| Weight | 7.07 LB |
| EAN or UPC | 97039914682 |

