- 1 3/4" Pitch Leaf Chain
- 4x4 Lacing
- 0.219" Plate Thickness
- 1.433" Plate Height
- 10 Feet
| Chain Pitch | 1.75 in |
| Width Over Pins | 2.02 in |
| Pin Diameter | 1/2 in |
| Lacing | 4x4 |
| Package Type | 10 Foot Box |
| Plate Thickness | 0.219 in |
| Weight per Foot | 6.95 lb |
| Plate Height | 1.433 in |
| Weight | 6.95 LB |
| EAN or UPC | 97039179043 |

