- 1 3/4" Pitch Leaf Chain
- 6x6 Lacing
- 0.219" Plate Thickness
- 1.433" Plate Height
- 10 Feet
| Plate Thickness | 0.219 in |
| Chain Pitch | 1.75 in |
| Package Type | 10 Foot Box |
| Lacing | 6x6 |
| Pin Diameter | 1/2 in |
| Weight per Foot | 10.18 lb |
| Width Over Pins | 2.935 in |
| Plate Height | 1.433 in |
| Weight | 10.18 LB |
| EAN or UPC | 97039914743 |

