- 2" Pitch Leaf Chain
- 6x6 Lacing
- 0.250" Plate Thickness
- 1.638" Plate Height
- 10 Feet
| Package Type | 10 Foot Box |
| Plate Height | 1.638 in |
| Lacing | 6x6 |
| Plate Thickness | 0.25 in |
| Pin Diameter | 0.562 in |
| Weight per Foot | 13 lb |
| Chain Pitch | 2 in |
| Width Over Pins | 3.325 in |
| Weight | 12.43 LB |
| EAN or UPC | 97039914798 |

