- 1/2" Pitch Leaf Chain
- 2x2 Lacing
- 0.060" Plate Thickness
- 0.409" Plate Height
- 200 Feet
| Weight per Foot | 0.25 lb |
| Pin Diameter | 0.156 in |
| Package Type | 200 Foot Reel |
| Width Over Pins | 0.331 in |
| Plate Height | 0.409 in |
| Lacing | 2x2 |
| Plate Thickness | 0.06 in |
| Chain Pitch | 0.5 in |
| Weight | 0.25 LB |
| EAN or UPC | 97039177636 |

