- 1/2" Pitch Leaf Chain
- 4x4 Lacing
- 0.060" Plate Thickness
- 0.409" Plate Height
- 100 Feet
| Plate Thickness | 0.06 in |
| Weight per Foot | 0.5 lb |
| Plate Height | 0.409 in |
| Pin Diameter | 0.156 in |
| Lacing | 4x4 |
| Package Type | 100 Foot Reel |
| Chain Pitch | 0.5 in |
| Width Over Pins | 0.585 in |
| Weight | 0.5 LB |
| EAN or UPC | 97039177698 |

