- 1/2" Pitch Leaf Chain
- 6x6 Lacing
- 0.060" Plate Thickness
- 0.409" Plate Height
- 100 Feet
| Plate Height | 0.409 in |
| Plate Thickness | 0.06 in |
| Chain Pitch | 0.5 in |
| Width Over Pins | 0.839 in |
| Weight per Foot | 0.74 lb |
| Pin Diameter | 0.156 in |
| Lacing | 6x6 |
| Package Type | 100 Foot Reel |
| Weight | 0.814 LB |
| EAN or UPC | 97039177759 |

