- 5/8" Pitch Leaf Chain
- 4x4 Lacing
- 0.080" Plate Thickness
- 0.512" Plate Height
- 100 Feet
| Plate Height | 0.512 in |
| Width Over Pins | 0.762 in |
| Lacing | 4x4 |
| Pin Diameter | 0.2 in |
| Package Type | 100 Foot Reel |
| Chain Pitch | 0.625 in |
| Plate Thickness | 0.08 in |
| Weight per Foot | 0.82 lb |
| Weight | 0.902 LB |
| EAN or UPC | 97039177933 |

