- 3/4" Pitch Leaf Chain
- 2x2 Lacing
- 0.094" Plate Thickness
- 0.614" Plate Height
- 100 Feet
| Chain Pitch | 0.75 in |
| Lacing | 2x2 |
| Width Over Pins | 0.498 in |
| Plate Height | 0.614 in |
| Weight per Foot | 0.58 lb |
| Package Type | 100 Foot Reel |
| Plate Thickness | 0.094 in |
| Pin Diameter | 0.234 in |
| Weight | 0.58 LB |
| EAN or UPC | 97039178107 |

