- 1" Pitch Leaf Chain
- 2x2 Lacing
- 0.125" Plate Thickness
- 0.819" Plate Height
- 50 Feet
| Width Over Pins | 0.644 in |
| Package Type | 50 Foot Reel |
| Chain Pitch | 1 in |
| Plate Height | 0.819 in |
| Plate Thickness | 0.125 in |
| Pin Diameter | 0.311 in |
| Lacing | 2x2 |
| Weight per Foot | 1.01 lb |
| Weight | 1.01 LB |
| EAN or UPC | 97039178350 |

