- 1" Pitch Leaf Chain
- 4x4 Lacing
- 0.125" Plate Thickness
- 0.819" Plate Height
- 50 Feet
| Chain Pitch | 1 in |
| Package Type | 50 Foot Reel |
| Pin Diameter | 0.311 in |
| Plate Thickness | 0.125 in |
| Lacing | 4x4 |
| Width Over Pins | 1.173 in |
| Plate Height | 0.819 in |
| Weight per Foot | 2 lb |
| Weight | 60.0 LB |
| EAN or UPC | 97039178411 |

