- 1" Pitch Leaf Chain
- 6x6 Lacing
- 0.125" Plate Thickness
- 0.819" Plate Height
- 50 Feet
| Plate Height | 0.819 in |
| Lacing | 6x6 |
| Package Type | 50 Foot Reel |
| Chain Pitch | 1 in |
| Width Over Pins | 1.701 in |
| Plate Thickness | 0.125 in |
| Pin Diameter | 0.311 in |
| Weight per Foot | 2.97 lb |
| Weight | 3.212 LB |
| EAN or UPC | 97039178473 |

