- Overruning Cam Clutch
- 1.85 in Outside Dia
- 20 mm Bore
- 45 ft lb Torque Capacity
description
- BB Series Cam Clutches are a combination of a 62 Series ball bearing and a cam style clutch. These units are designed for press fit applications and are available in five variations, combinations of metal shield or dust protective sealed type and with or without keyways on the inner and/or outer race to allow design and application flexibility. BB Series units come grease lubricated but metal shielded style can be adapted for oil bath lubrication.
applications
- General industrial use
- Small spaces
- Press fit installation
features
- Uses industry standard 62 series ball bearings
- Available with metal shield or dust seals
- Prelubricated with grease with oil as option
- Low profile
- Metric dimensions
| Dynamic Capacity | 1911 lbf |
| Overall Width | 14 mm |
| Series | BB |
| Inch/Metric | Inch |
| Keyway | No Keyway |
| Torque | 45.0 ft lb |
| Torque (Foot Pounds) | 45 |
| Static Capacity | 1102 lbf |
| Outside Dia. | 47 mm |
| Type | General Purpose |
| Drag Torque | 0.01 ft lb |
| Bore Size | 20 mm |
| Weight | 1.4 LB |
| EAN or UPC | 97039409706 |

